Screw Mount Cable Tie, 7.9" Long, Nylon, Natural Color, 50lb Rating, 100/PK

Item #: 0013450

Cat #: PLC2S-S10-C

UPC: 074983550982

$ 0.39 EA
Company wide:
25,200 in stock
Screw Mount Cable Tie, 7.9 Inch Long, Nylon, Natural Color, 50 Pound Rating, 100/PK

Overview

Screw Mount Cable Tie, 7.9 Inch Long, Nylon, Natural Color, 50 Pound Rating, 100/PK

Panduit PLC2S-S10-C Locking Clamp Cable Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. The cable tie design allows for bundling before or after screwing clamp in place, for use with #10 (M5) screw. Standard cross section, 7.9" (201mm) length. Made of Nylon 6.6, are natural in color and come in packages of 100.

Also known as: 074983550982, PLC2S-S10-C, PDTPLC2SS10C

Specifications

Color: Natural
Material: Nylon
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Nylon