Twin Outdoor PAR Holder

Item #: 0013435

Cat #: OFTH 300PR 120 WH

UPC: 745973923306

$ 22.73 EA
Company wide:
1 in stock
Documents & Guides
Bell Floodlight, (x2) 150W PAR Lamps, 120V, Lamps & ***Photo Cell Not Included***, Color: White

Overview

Bell Floodlight, (x2) 150W PAR Lamps, 120V, Lamps & ***Photo Cell Not Included***, Color: White
Also known as: 745973923306, OFTH 300PR 120 WH, LITOFTH300PR120WHM

Specifications

Volts AC: 120
Wattage: 150
Color: White
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Color: White
Light Technology: Halogen
Wattage: 150
Mounting: Wall