Conduit to stud attachment, 1/2", 3/4" EMT, 0.709"–1.181" OD

Item #: 0013430

Cat #: 812MF

UPC: 782856482109

$ 4.33 EA
Company wide:
253 in stock
Documents & Guides
Switch Box or conduit to metal stud. 1/2" to 3/4" conduit to metal stud. Standard Packaging Quantity: 100

Overview

Switch Box or conduit to metal stud. 1/2" to 3/4" conduit to metal stud. Standard Packaging Quantity: 100

Easily snaps onto stud Snap-close conduit support Fasten to stud with screw for additional support

Also known as: 782856482109, 812MF, CDY812MF

Features & Benefits

  • Easily snaps onto stud
  • Snap-close conduit support
  • Fasten to stud with screw for additional support

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant