H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1/2", 3/4" EMT, 5/16"–1/2" Flange

Item #: 0013428

Cat #: 812M58SM

UPC: 782856122104

$ 3.45 EA
Company wide:
5,573 in stock
Documents & Guides
Flange Mount Conduit Clip, Snap Type, Accommodates 1/2 to 3/4 Inch Conduit With 5/16 to 1/2 Inch Side Mount Flange, Load Limit 25 Pounds

Overview

Flange Mount Conduit Clip, Snap Type, Accommodates 1/2 to 3/4 Inch Conduit With 5/16 to 1/2 Inch Side Mount Flange, Load Limit 25 Pounds

Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install

Also known as: 782856122104, 812M58SM, CDY812M58SM, Bang on, Bang on Caddy clip

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Diameter: 3/4 in, 1/2 in
Mounting: Flange
Material: Steel
Standards: Build America Buy America Compliant
Diameter: 3/4 in, 1/2 in
Material: Steel
Mounting: Flange
Standards: Build America Buy America Compliant