EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 1/8"–1/4" Flange

Item #: 0013424

Cat #: 812M24

UPC: 782856162100

$ 3.58 EA
Company wide:
14,800 in stock
Documents & Guides
Flange- Mount conduit clips (snap-close). 1/2" to 3/4" hammer on pipe clip for 1/8" to 1/4" flanges. Standard Package Quantity: 100.

Overview

Flange- Mount conduit clips (snap-close). 1/2" to 3/4" hammer on pipe clip for 1/8" to 1/4" flanges. Standard Package Quantity: 100.

Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install

Also known as: 782856162100, 812M24, CDY812M24, Bang on 90s, Smash On, bang on clamp, M24sm rod hanger, Caddy Slammer, slammer

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Diameter: 1/2 in
Mounting: Flange
Material: Steel
Standards: Build America Buy America Compliant
Diameter: 1/2 in
Material: Steel
Mounting: Flange
Standards: Build America Buy America Compliant