
Conduit Clips, 1/2 - 3/4" Conduit, 9/32" Hole, 1/4-20 Thread, Steel
Item #: 0013421
Cat #: 812M
UPC: 782856702108
$ 1.04 EA
Company wide:
4,505
in stock
Documents & Guides
M Clips conduit clip. For 1/2"-3/4" conduit. Has 9/32" Plain Mounting Hole. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.
Overview
M Clips conduit clip. For 1/2"-3/4" conduit. Has 9/32" Plain Mounting Hole. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.
May be used for either vertical or horizontal installations Eliminates need for offset bending conduit Finger closure, no tools required
Also known as: 782856702108, 812M, CDY812M
Features & Benefits
- May be used for either vertical or horizontal installations
- Eliminates need for offset bending conduit
- Finger closure, no tools required
- Locking design has greater resistance to twisting loads and is stronger than any on the market
- Low profile locking tabs and smooth gripping dimples remove the possibility of scrapes
- 812M and 16M feature double tabs to center conduit, increase range and holding power and prevent conduit from sliding
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |