Conduit to Flange Clip, Steel

Item #: 0013418

Cat #: 8P912SM

UPC: 782856132585

$ 4.49 EA
Company wide:
0 in stock
Documents & Guides
Conduit to Flange Clip, Conduit Size: 1/2", Flange Thickness: 9/16" to 3/4", Steel, 100 Pack

Overview

Conduit to Flange Clip, Conduit Size: 1/2", Flange Thickness: 9/16" to 3/4", Steel, 100 Pack

Easy, hammer-on method to secure conduit from a structural steel flange.

Also known as: 782856132585, 8P912SM, CDY8P912SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant