Conduit to Conduit Clip, 1/2" to 1/2", Steel

Item #: 0013416
Cat #: 8P8P
UPC: 782856802587
$ 2.36 EA
Company wide:
227 in stock
Documents & Guides
Conduit to Conduit Clip, Push In, EMT Conduit Size: 1/2 Inch to 1 Inch, Rigid Conduit Size: 1/2 Inch to 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Overview

Conduit to Conduit Clip, Push In, EMT Conduit Size: 1/2 Inch to 1 Inch, Rigid Conduit Size: 1/2 Inch to 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.
Ideal as spacer between same or different size conduit No tools required for installation Top conduit to be used for support only, not a raceway
Also known as: 782856802587, 8P8P, CDY8P8P

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)