1/2" Flange Mount Conduit Clip

Item #: 0013414

Cat #: 8P58

UPC: 782856172581

$ 0.11 EA
Clearance
Price good while supplies last
Company wide:
252 in stock
Documents & Guides
1/2" Flange-Mount Conduit Clips (Snap-Close). Load Limit: 25 lbs. Standard Package Quantity: 100.

Overview

1/2" Flange-Mount Conduit Clips (Snap-Close). Load Limit: 25 lbs. Standard Package Quantity: 100.

Requires only a hammer to install Available for EMT, rigid, IMT and aluminum conduit Will pivot thru 360°

Also known as: 782856172581, 8P58, CDY8P58, Bang on 90

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid, IMT and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant