Conduit Clip, Flange Mount, Conduit: 1/2", Flange: 1/8 to 1/4"

Item #: 0013412

Cat #: 8P24SM

UPC: 782856112587

$ 0.71 EA
Clearance
Price good while supplies last
Company wide:
65 in stock
Documents & Guides
Flange-mount conduit clips (push-in). 1/2" conduit to 1/8" to 1/4" flanges. Load limit: 15 lbs. Standard Packaging Quantity: 100.

Overview

Flange-mount conduit clips (push-in). 1/2" conduit to 1/8" to 1/4" flanges. Load limit: 15 lbs. Standard Packaging Quantity: 100.

Requires only a hammer to install Available for EMT, rigid and aluminum conduit Will pivot thru 360°

Also known as: 782856112587, 8P24SM, CDY8P24SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant