Anti-Rattle support

Item #: 0013404

Cat #: 781

UPC: 782856467007

$ 1.17 EA
Company wide:
7,296 in stock
Documents & Guides
Anti-Rattle Stud Support- Conduit up to 1", Material: Steel, Standard Packaging Quantity: 100.

Overview

Anti-Rattle Stud Support- Conduit up to 1", Material: Steel, Standard Packaging Quantity: 100.

Anti-Rattle Support permits EMT, MC and AC to be pulled through metal stud.

Also known as: 782856467007, 781, CDY781, anti rattle, dorito, Rattle strap, Jiffy clips, emt supports, Rattle clip, Mc kite

Features & Benefits

  • Permits EMT, MC and AC to be pulled through metal stud
  • Requires a self-tapping screw to install

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel