H&LTie,Loop Style,8L,.5W,BL,PK10

Item #: 0013399

Cat #: HLT2I-X0

UPC: 074983523412

$ 2.16 EA
Company wide:
400 in stock
Tak-Ty« hook & loop cable loop tie, 8.0 (203mm) length, .50 (12.7mm) width, nylon loop, polyethylene hook, black.

Overview

Tak-Ty« hook & loop cable loop tie, 8.0 (203mm) length, .50 (12.7mm) width, nylon loop, polyethylene hook, black.

The Tak-Ty® Hook and Loop Cable Loop Tie has a slot allows for pre-wrapping of bundles. The loop tie is 8.0 inches L x 0.50 inches W (203.0mm x 12.7mm).

Also known as: 074983523412, HLT2I-X0, PDTHLT2IX0

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in