
Thread Install Rod Hanger with Angle Bracket, Steel
Item #: 0013392
Cat #: 6TB
UPC: 782856264163
Company wide:
0
in stock
Documents & Guides
Thread Install Rod Hanger with Angle Bracket, Mounting Hole Size: 1/4" or 3/8", Steel, 100 Pack
Overview
Thread Install Rod Hanger with Angle Bracket, Mounting Hole Size: 1/4" or 3/8", Steel, 100 Pack
Contractors need assurance the products they purchase are going to fulfill their needs and ultimately solve their everyday problems, such as costs associated with labor and material management. nVent CADDY is committed to earning the trust of contractors by providing the best solution—one that is simple, intuitive and helps to provide a lower total installed cost. Unlike most manufacturers of spring steel, spring steel products are all stamped, heat treated and coated with Armour in-house, where we can control all aspects of the process and focus on the quality output so customers get the best solution for the job.
Also known as: 782856264163, 6TB, CDY6TB
Specifications
| Diameter: | 1/2 in, 3/8 in |
| Material: | Steel |
| Diameter: | 1/2 in, 3/8 in |
| Material: | Steel |