Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack

Item #: 0013389

Cat #: BT4LH-L0

UPC: 074983412686

$ 0.95 EA
Company wide:
20,550 in stock
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 14.9 Inch Long, .275 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

Overview

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 14.9 Inch Long, .275 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

The BT4LH-L0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range.

Also known as: 074983412686, BT4LH-L0, PDTBT4LHL0, Solar Tie

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.900 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 14.900 in
Size: Light-Heavy
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®