Suspension Bars for Lightolier Calculite Series Fixtures, Span: 24"

Item #: 0013384

Cat #: 520

UPC: 782856685203

Company wide:
0 in stock
Documents & Guides
Suspension Bars for Lightolier Calculite Series Fixtures. Standard Packaging Quantity: 10.

Overview

Suspension Bars for Lightolier Calculite Series Fixtures. Standard Packaging Quantity: 10.

Reduces installation time Only a screwdriver required Position of fixture is adjustable with span

Also known as: 782856685203, 520, CDY520

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel