Light Fixture Suspension Bar for T-Grid, Standard 5/8" x 1/4" Replacement Bar

Item #: 0013382

Cat #: 517A

UPC: 782856685173

$ 23.73 EA
Company wide:
56 in stock
Documents & Guides
Adjustable Suspension Bar for Light Fixtures. Span Adjustable 11" to 26". 5/8 x 1/4".

Overview

Adjustable Suspension Bar for Light Fixtures. Span Adjustable 11" to 26". 5/8 x 1/4".

Reduces installation time No tools required for installation End clips rotate for mounting horizontal or vertical base plates Position of fixture is adjustable, simply slide to location Applicable to a wide variety of light fixtures Measure width of bar to find appropriate bar for fixture No center clips required Replaces fixture bar

Also known as: 782856685173, 517A, CDY517A

Features & Benefits

  • Reduces installation time
  • No tools required for installation
  • End clips rotate for mounting horizontal or vertical base plates
  • Position of fixture is adjustable, simply slide to location
  • Applicable to a wide variety of light fixtures
  • Measure width of bar to find appropriate bar for fixture
  • No center clips required

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant