T-Grid Box Hanger, 24" T-Grid Span

Item #: 0013379

Cat #: 512

UPC: 782856677512

$ 17.44 EA
Company wide:
7,149 in stock
Documents & Guides
Electrical Box Hanger- 24" Span. Standard Packaging Quantity: 50

Overview

Electrical Box Hanger- 24" Span. Standard Packaging Quantity: 50

Easy to install electrical box hanger for accoustical ceiling applications.

Also known as: 782856677512, 512, CDY512, Ceiling box bracket, Tile bridge, helicoper, Spreader bar, t bar hanger, t bar

Features & Benefits

  • Dual height feature permits 1-1/2" (38 mm) deep electrical box to be mounted flush with tile or offset 3/4" (19 mm) for plaster ring
  • Allows 2-1/8" (54 mm) deep electrical box to be mounted flush with tile
  • Snaps easily onto T-Grid
  • Hanger comes complete with box mounting clip and screw

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel