MC/AC Cable to Metal Stud

Item #: 0013378

Cat #: 449

UPC: 782856799122

$ 1.71 EA
Company wide:
7,920 in stock
Documents & Guides
MC/AC Cable to Metal Stud, (3) 12 AWG to (2) 14 AWG, Non-Metallic

Overview

MC/AC Cable to Metal Stud, (3) 12 AWG to (2) 14 AWG, Non-Metallic
Easily attaches MC or AC to metal stud No tools required for installation Provides fast installation
Also known as: 782856799122, 449, CDY449, MC Cable clip, mc2 clip, mc slammer, slammer, Snail

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)