Snap Close Conduit to Rod/Wire Clip 1/2"-3/4" EMT 0.71–1.18"OD 1/4" Rod #12 Wire

Item #: 0013376

Cat #: 4Z34812M

UPC: 782856502104

$ 2.92 EA
Company wide:
15 in stock
Documents & Guides
Multi-plus 1/2" or 3/4" conduit - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8". Standard Packaging Quantity: 100.

Overview

Multi-plus 1/2" or 3/4" conduit - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8". Standard Packaging Quantity: 100.

Provides attachment of conduit and boxes

Also known as: 782856502104, 4Z34812M, CDY4Z34812M

Features & Benefits

  • Provides attachment of conduit and cable
  • Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering
  • Improved multi-function clip allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant