H-Ti/T Rod to Flange Clip, 0.25" Hole, Threaded, 0.3125"–0.5" Flange

Item #: 0013373

Cat #: 4TI58

UPC: 782856124047

$ 3.59 EA
Company wide:
0 in stock
Documents & Guides
Rod & Wire Angle Bracket For Use With 1/4 Inch Threaded Rod, Limit load: 200 lbs. Standard Package Quantity: 100.

Overview

Rod & Wire Angle Bracket For Use With 1/4 Inch Threaded Rod, Limit load: 200 lbs. Standard Package Quantity: 100.

Easy, hammer-on method to secure threaded rod from a structural steel flange.

Also known as: 782856124047, 4TI58, CDY4TI58

Features & Benefits

  • Suspends threaded rod from beam flanges
  • Threaded rod hanger can swivel to provide a vertical dropdown
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant