Thread Install Rod Hanger, 0.25" Hole 1, Threaded, 0.25" Hole 2

Item #: 0013370

Cat #: 4TI

UPC: 782856704041

$ 1.04 EA
Company wide:
0 in stock
Documents & Guides
Rod Hanger with thread impression for 1/4-20 threaded rod. Load limit: 160 lbs. Standard Packaging Quantity: 100.

Overview

Rod Hanger with thread impression for 1/4-20 threaded rod. Load limit: 160 lbs. Standard Packaging Quantity: 100.

Supports wire or rod from block or concrete walls

Also known as: 782856704041, 4TI, CDY4TI

Features & Benefits

  • Supports wire or rod from block or concrete walls

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant