
Fixture Clip, Type: Twist-On, Hole: 9/16", Length: 1/2", Steel
Item #: 0013364
Cat #: 4G9
UPC: 782856603498
$ 2.41 EA
Company wide:
0
in stock
Documents & Guides
Fixture Clip, Type: Twist-On, Hole: 9/16 Inch, Length: 1/2 Inch, Steel
Overview
Fixture Clip, Type: Twist-On, Hole: 9/16 Inch, Length: 1/2 Inch, Steel
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856603498, 4G9, CDY4G9
Features & Benefits
- Fast, easy and secure twist-on installation
- No special tools required
- Wing nut included
Specifications
| Material: | Spring Steel |
| Finish: | Plated |
| Material: | Spring Steel |
| Finish: | Plated |