
Twist Clip for Track Lighting, White, 15/16" T-Grid, #8x 5/8" Screw, Pal Nut
Item #: 0013363
Cat #: 4G8WH
UPC: 782856626411
$ 2.90 EA
Company wide:
655
in stock
Documents & Guides
For 15/16" tee. Limit load: 25 lbs. Standard Packaging Quantity: 100.
Overview
For 15/16" tee. Limit load: 25 lbs. Standard Packaging Quantity: 100.
Fast, easy and secure twist-on installation No special tools required
Also known as: 782856626411, 4G8WH, CDY4G8WH
Features & Benefits
- Fast, easy and secure twist-on installation
- No special tools required
Specifications
| Material: | Spring Steel |
| Color: | White |
| Finish: | Painted |
| Standards: | Build America Buy America Compliant |
| Material: | Spring Steel |
| Finish: | Painted |
| Color: | White |
| Standards: | Build America Buy America Compliant |