Twist Clip with 90° 1/4" Plain Hole,1/16" Max Flange, 15/16" T-Grid

Item #: 0013359

Cat #: 4G16H

UPC: 782856622000

$ 1.94 EA
Company wide:
338 in stock
Documents & Guides
Twist On Fixture Support, Sign Hanger, For 15/16" Tee, 40lb Load Limit

Overview

Twist On Fixture Support, Sign Hanger, For 15/16" Tee, 40lb Load Limit

Fast, twist to install clip mounting point for wire and chain on acoustical t-grid applications.

Also known as: 782856622000, 4G16H, CDY4G16H

Features & Benefits

  • Provides an attachment for nVent CADDY Speed Link assemblies, wire, S-hooks, or chain from T-Grid
  • Fast, easy and secure twist-on installation
  • No tools required for installation

Specifications

Material: Spring Steel
Color: Gray
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Color: Gray