Conduit/Box to T-Grid Support, 1/4" Hole, Threaded

Item #: 0013354

Cat #: 4ACS

UPC: 782856602002

$ 1.94 EA
Company wide:
0 in stock
Documents & Guides
Conduit/Box to T-Grid Support, 1/4 Inch Hole, Threaded, Steel.

Overview

Conduit/Box to T-Grid Support, 1/4 Inch Hole, Threaded, Steel.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856602002, 4ACS, CDY4ACS

Features & Benefits

  • Provides a method for attaching above acoustical tee bars
  • Thread impression hole for direct attachment to an outlet box or conduit clips
  • Provides an exact alignment when used in combination with a conduit clip and outlet box, eliminating an offset bend in the conduit

Specifications

Material: Spring Steel
Diameter: 0.250 in
Length: 0.750 in
Finish: Plated
Material: Spring Steel
Length: 0.750 in
Diameter: 0.250 in
Finish: Plated