Conduit Clip, EMT: 2", Rigid: 2", Bolt Hole: 1/4", Steel

Item #: 0013347

Cat #: 32M4I

UPC: 782856703327

$ 2.68 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clip, EMT: 2 Inch, Rigid: 2 Inch, Bolt Hole: 1/4 Inch, Material: Steel

Overview

Conduit Clip, EMT: 2 Inch, Rigid: 2 Inch, Bolt Hole: 1/4 Inch, Material: Steel

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856703327, 32M4I, CDY32M4I

Features & Benefits

  • May be used for either vertical or horizontal installations
  • Eliminates need for offset bending conduit
  • Finger closure, no tools required
  • Locking design has greater resistance to twisting loads and is stronger than any on the market
  • Low profile locking tabs and smooth gripping dimples remove the possibility of scrapes
  • 812M and 16M feature double tabs to center conduit, increase range and holding power and prevent conduit from sliding

Specifications

Material: Spring Steel
Diameter: 2 in
Finish: Plated
Material: Spring Steel
Finish: Plated
Diameter: 2 in