Flange-Mount Conduit Clip, Type: Snap, 1-1/2" Conduit, Steel

Item #: 0013344

Cat #: 24M24SM

UPC: 782856112242

$ 4.78 EA
Company wide:
293 in stock
Documents & Guides
Flange-Mount Conduit Clips, Snap-Close, 1-1/2 Inch Hammer-On Pipe Clip for Flanges 1/8 Inch to 1/4 Inch, Load Limit: 25 lbs. Standard Packaging Quantity: 50.

Overview

Flange-Mount Conduit Clips, Snap-Close, 1-1/2 Inch Hammer-On Pipe Clip for Flanges 1/8 Inch to 1/4 Inch, Load Limit: 25 lbs. Standard Packaging Quantity: 50.

Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install

Also known as: 782856112242, 24M24SM, CDY24M24SM, Bang on

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant