
Snap Close Conduit/Pipe Clamp, Spring Steel, 1 1/2" EMT, 1 1/2" Rigid/Pipe, 9/32" Hole, Plain
Item #: 0013343
Cat #: 24M
UPC: 782856702245
$ 2.69 EA
Company wide:
0
in stock
Documents & Guides
Snap Close Conduit/Pipe Clamp, Spring Steel, 1 1/2" EMT, 1 1/2" Rigid/Pipe, 9/32" Hole, Plain
Overview
Snap Close Conduit/Pipe Clamp, Spring Steel, 1 1/2" EMT, 1 1/2" Rigid/Pipe, 9/32" Hole, Plain
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856702245, 24M, CDY24M
Features & Benefits
- May be used for either vertical or horizontal installations
- Eliminates need for offset bending conduit
- Finger closure, no tools required
- Locking design has greater resistance to twisting loads and is stronger than any on the market
- Low profile locking tabs and smooth gripping dimples remove the possibility of scrapes
- 812M and 16M feature double tabs to center conduit, increase range and holding power and prevent conduit from sliding
Specifications
| Diameter: | 1 1/2 in |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 1 1/2 in |
| Finish: | Plated |
| Material: | Spring Steel |