Cable Tie, Standard, 12" Long, 100/PK

Item #: 0013340

Cat #: BT3S-C0

UPC: 074983412075

$ 0.57 EA
Company wide:
8,200 in stock
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 12 Inch Long, .185 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 12 Inch Long, .185 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, weather resistant nylon 6.6, black, standard package.

Also known as: 074983412075, BT3S-C0, PDTBT3SC0, Solar Tie

Specifications

Width: 0.185 in
Size: Standard
Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Length: 12 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Black
Material: Nylon
Family / Style: Dome-Top®