Multi-Purpose Clip,1/8 to 1/2" Flange

Item #: 0013338

Cat #: 2FMP28

UPC: 782856722007

$ 3.00 EA
Company wide:
202 in stock
Documents & Guides
Multi-purpose clip fits beam flange 1/8"-1/2" - Use w/ Bridle Rings, Drive Rings, etc. Load limit: 50 lbs. Standard Packaging Quantity: 100

Overview

Multi-purpose clip fits beam flange 1/8"-1/2" - Use w/ Bridle Rings, Drive Rings, etc. Load limit: 50 lbs. Standard Packaging Quantity: 100

Requires only a hammer to install Accommodates standard 1/4-20 or #10-24 threaded bridle rings, standard drive rings as well as unthreaded bridle rings Supports drive rings or bridle rings from flange

Also known as: 782856722007, 2FMP28, CDY2FMP28

Features & Benefits

  • Requires only a hammer to install
  • Accommodates standard 1/4-20 or #10-24 threaded bridle rings, standard drive rings as well as unthreaded bridle rings
  • Supports drive rings or bridle rings from flange

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant