MATA Conduit to T-Grid Clip, 1" EMT

Item #: 0013330

Cat #: 16MATA

UPC: 782856602163

$ 4.16 EA
Company wide:
0 in stock
Documents & Guides
Tee,grid Clip,top Mount For 1 Conduit

Overview

Tee,grid Clip,top Mount For 1 Conduit

Easy to install, tool-free conduit support that provides stabilitiy and secureness for acoustical applications. Provides the proper spacing to facilitate electrical box alignment, thus eliminating additional steps during installation.

Also known as: 782856602163, 16MATA, CDY16MATA

Features & Benefits

  • Provides a method of securing conduit above acoustical tee bar
  • No tools required for installation
  • Eliminates need for offset bending conduit

Specifications

Diameter: 3/4 in
Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Diameter: 3/4 in
Standards: Build America Buy America Compliant
Material: Spring Steel
Finish: Corrosion Resistant