Snap Close Conduit to Conduit Clamp, 1" to 1-1/4", Steel

Item #: 0013326

Cat #: 1620M

UPC: 782856852209

Company wide:
0 in stock
Documents & Guides
Snap Close Conduit to Conduit Clamp, Conduit Size: 1 Inch - 1-1/4 Inch, Steel, 50 Pack

Overview

Snap Close Conduit to Conduit Clamp, Conduit Size: 1 Inch - 1-1/4 Inch, Steel, 50 Pack
Also known as: 782856852209, 1620M, CDY1620M

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel