CONDUIT CLIP,1 FLANGE 5/16 1/2 SIDE MOUNT

Item #: 0013324

Cat #: 16P58SM

UPC: 782856122661

$ 3.66 EA
Company wide:
0 in stock
Documents & Guides
H-PSM Conduit to Flange Clip, Side Mount, 1" EMT, 1.181"û1.378" OD, 0.3125"û0.5" Flange

Overview

H-PSM Conduit to Flange Clip, Side Mount, 1" EMT, 1.181"û1.378" OD, 0.3125"û0.5" Flange

Easy, hammer-on method to secure conduit from a structural steel flange.

Also known as: 782856122661, 16P58SM, CDY16P58SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant