Flange- Mount Conduit Clip, 1" Conduit, 1/8" to 1/4" Flanges

Item #: 0013322

Cat #: 16P24SM

UPC: 782856112662

$ 3.57 EA
Company wide:
267 in stock
Documents & Guides
Flange- Mount Conduit Clip (Push-in)- SM. 1" conduit 1/8" to 1/4" flanges. Load Limit: 15 lbs. Standard Packaging Quantity: 100.

Overview

Flange- Mount Conduit Clip (Push-in)- SM. 1" conduit 1/8" to 1/4" flanges. Load Limit: 15 lbs. Standard Packaging Quantity: 100.

Requires only a hammer to install Available for EMT, rigid and aluminum conduit Will pivot thru 360°

Also known as: 782856112662, 16P24SM, CDY16P24SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant