Conduit to Conduit Clip, 3/4" to 1", Steel

Item #: 0013320

Cat #: 16P16P

UPC: 782856822660

$ 3.43 EA
Company wide:
84 in stock
Documents & Guides
Conduit to Conduit Clip, Push In, EMT Conduit Size: 1 Inch, Rigid Conduit Size: 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Overview

Conduit to Conduit Clip, Push In, EMT Conduit Size: 1 Inch, Rigid Conduit Size: 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Conduit to Conduit Clip, Push In, EMT Conduit Size: 1 Inch, Rigid Conduit Size: 3/4 Inch, Material: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Also known as: 782856822660, 16P16P, CDY16P16P

Features & Benefits

  • Ideal as spacer between same or different size conduit
  • No tools required for installation
  • Top conduit to be used for support only, not a raceway

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant