Push In Conduit Clamp, 1" EMT, 9/32" Hole, Threaded, Steel

Item #: 0013319

Cat #: 16P

UPC: 782856702665

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides
Push In Conduit Clamp, 1 Inch EMT, 9/32 Inch Hole, Threaded, Steel

Overview

Push In Conduit Clamp, 1 Inch EMT, 9/32 Inch Hole, Threaded, Steel

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856702665, 16P, CDY16P

Features & Benefits

  • Push-in installation of conduit
  • Eliminates need for offset bending conduit
  • May be used for either vertical or horizontal installations

Specifications

Diameter: 1 in
Material: Spring Steel
Finish: Plated
Diameter: 1 in
Finish: Plated
Material: Spring Steel