Snap Close Conduit/Pipe Clamp, Spring Steel, 3/4", 1" EMT, 3/4", 1" Rigid/Pipe, 9/32" Hole, Plain

Item #: 0013311

Cat #: 16M

UPC: 782856702160

$ 1.65 EA
Company wide:
300 in stock
Documents & Guides
Snap Close Conduit Clip, Type: M Clip, Size: 1 Inch, Hole Size: 9/32 Inch, Steel, 100 Pack.

Overview

Snap Close Conduit Clip, Type: M Clip, Size: 1 Inch, Hole Size: 9/32 Inch, Steel, 100 Pack.

The nVent CADDY Snap Close Conduit Clamps (M-Series) are a fast and efficient method to secure conduit branch circuits for electrical installations. The M-Series is designed to provide positional consistency in application by eliminating conduit offset as well as maintain spacing entering electrical boxes. Increase installation efficiency by utilizing our comprehensive conduit range for your next electrical project.

Also known as: 782856702160, 16M, CDY16M

Features & Benefits

  • May be used for either vertical or horizontal installations
  • Eliminates need for offset bending conduit
  • Finger closure, no tools required
  • Locking design has greater resistance to twisting loads and is stronger than any on the market
  • Low profile locking tabs and smooth gripping dimples remove the possibility of scrapes
  • 812M and 16M feature double tabs to center conduit, increase range and holding power and prevent conduit from sliding

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant