
123-M Conduit to Z Purlin Clip, 1/2", 3/4" EMT, 0.709"–1.181" OD, 0.06"–0.1" Flange
Item #: 0013310
Cat #: 123812M
UPC: 782856382102
$ 3.39 EA
Company wide:
0
in stock
Documents & Guides
Conduit to Z Purlin Clip, EMT Conduit Size : 1/2 Inch and 3/4 Inch, Material: Steel.
Overview
Conduit to Z Purlin Clip, EMT Conduit Size : 1/2 Inch and 3/4 Inch, Material: Steel.
Convienent, snap close to install conduit support that attaches to Z purlin for a variety of applications. No tools required for a worry free installation.
Also known as: 782856382102, 123812M, CDY123812M, emt, conduit
Features & Benefits
- Snap-close conduit support
- Conduit clip rotates 360 degrees
- Supports conduit from purlin
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |