Conduit to Z Purlin Clip, EMT Conduit Size : 1", Steel

Item #: 0013309

Cat #: 12316M

UPC: 782856322160

$ 3.86 EA
Company wide:
0 in stock
Documents & Guides
Conduit to Z Purlin Clip, EMT Conduit Size : 1 Inch, Material: Steel.

Overview

Conduit to Z Purlin Clip, EMT Conduit Size : 1 Inch, Material: Steel.

Convienent, snap close to install conduit support that attaches to Z purlin for a variety of applications. No tools required for a worry free installation.

Also known as: 782856322160, 12316M, CDY12316M

Features & Benefits

  • Snap-close conduit support
  • Conduit clip rotates 360 degrees
  • Supports conduit from purlin

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant