Clip,stud,3/4 Conduit To Metal Stud

Item #: 0013305
Cat #: 12PF
UPC: 782856482628
$ 0.95 EA
Clearance
Price good while supplies last
Company wide:
51 in stock
Documents & Guides
MF-P Conduit to Stud Attachment, 3/4" EMT, 0.922" OD

Overview

MF-P Conduit to Stud Attachment, 3/4" EMT, 0.922" OD
Also known as: 782856482628, 12PF, CDY12PF

Specifications

Diameter: 0.922 in
Diameter: 0.922 in

Customer Reviews

No reviews for this product
(0)