Conduit to Flange Clip Side Mount 3/4" EMT, 0.125–0.25" Flange

Item #: 0013301

Cat #: 12P24SM

UPC: 782856112624

$ 3.34 EA
Company wide:
747 in stock
Documents & Guides
Flange-Mount Conduit Clip (Push-in). 3/4" conduit to 1/8" to 1/4" flanges. Load Limit: 15 lbs. Standard Packaging Quantity: 100.

Overview

Flange-Mount Conduit Clip (Push-in). 3/4" conduit to 1/8" to 1/4" flanges. Load Limit: 15 lbs. Standard Packaging Quantity: 100.

Requires only a hammer to install Available for EMT, rigid and aluminum conduit Will pivot thru 360°

Also known as: 782856112624, 12P24SM, CDY12P24SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant