Conduit to Flange Clip, 3/4" EMT, 1/2" Rigid, 1/8"–1/4" Flange

Item #: 0013300

Cat #: 12P24

UPC: 782856162629

$ 4.03 EA
Company wide:
460 in stock
Documents & Guides
3/4" conduit to 1/8" to 1/4" flanges. Load Limit: 25 lbs. Standard Packaging Quantity: 100

Overview

3/4" conduit to 1/8" to 1/4" flanges. Load Limit: 25 lbs. Standard Packaging Quantity: 100

Requires only a hammer to install Available for EMT, rigid, IMT and aluminum conduit Will pivot thru 360°

Also known as: 782856162629, 12P24, CDY12P24, bang ons

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid, IMT and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant