Conduit to Conduit Clip, 3/4" to 1", Steel

Item #: 0013299

Cat #: 12P16P

UPC: 782856812661

$ 3.21 EA
Company wide:
9 in stock
Documents & Guides
Conduit to Conduit Clip, EMT Conduit Size: 3/4 Inch to 1 Inch, Rigid Conduit Size: 1/2 Inch to 3/4 Inch, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Overview

Conduit to Conduit Clip, EMT Conduit Size: 3/4 Inch to 1 Inch, Rigid Conduit Size: 1/2 Inch to 3/4 Inch, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Ideal as spacer between same or different size conduit No tools required for installation Top conduit to be used for support only, not a raceway

Also known as: 782856812661, 12P16P, CDY12P16P

Features & Benefits

  • Ideal as spacer between same or different size conduit
  • No tools required for installation
  • Top conduit to be used for support only, not a raceway

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant