Push In Conduit to Conduit Clamp, 3/4" EMT1, 3/4" EMT2, 1/2" Rigid1, 1/2" Rigid2, 0.866"–1.18" OD1,

Item #: 0013298

Cat #: 12P12P

UPC: 782856812623

$ 3.42 EA
Company wide:
527 in stock
Documents & Guides
Conduit to Conduit Clip, Conduit Size: 3/4 Inch to 3/4 Inch, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Overview

Conduit to Conduit Clip, Conduit Size: 3/4 Inch to 3/4 Inch, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

Ideal as spacer between same or different size conduit No tools required for installation Top conduit to be used for support only, not a raceway

Also known as: 782856812623, 12P12P, CDY12P12P

Features & Benefits

  • Ideal as spacer between same or different size conduit
  • No tools required for installation
  • Top conduit to be used for support only, not a raceway

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant