Telescoping box bracket 11"–18" stud space 1 1/2" 2 1/8" box depth

Item #: 0013293

Cat #: TSGB16

UPC: 782856476160

$ 6.32 EA
Company wide:
21,701 in stock
Documents & Guides
Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.

Overview

Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.

Can mount multiple boxes Notched and marked for easy identification and bending Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs Pilot holes allow easy box attachment with a screwdriver Requires only a screw gun to install Can be mounted to face or inside of stud Adjustable for non-standard stud spacing Interlocking tab prevents accidental disassembly Unique, one-piece, break apart design Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable

Also known as: 782856476160, TSGB16, CDYTSGB16, fish steel, mad bars, adjustable box bracket, Shotgun bracket, sliders, bassett bar, Speader bar, Slide bracket, Caddy bracket , battwings, Slider bracket, gun bracket, gunner bar, wall slide bracket, Spanner bracket

Features & Benefits

  • Can mount multiple boxes
  • Notched and marked for easy identification and bending
  • Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs
  • Pilot holes allow easy box attachment with a screwdriver
  • Requires only a screw gun to install
  • Can be mounted to face or inside of stud
  • Adjustable for non-standard stud spacing

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized