Single Piece Strut Clamp for Conduit, Steel, EG, 1" EMT, 1" Rigid/Pipe

Item #: 0013290

Cat #: SK165I

UPC: 782856253389

$ 2.90 EA
Company wide:
0 in stock
Documents & Guides
Strut Clamp, Universal, 1-Piece, 1", Steel/Zinc

Overview

Strut Clamp, Universal, 1-Piece, 1", Steel/Zinc

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.

Also known as: 782856253389, SK165I, CDYSK165I

Features & Benefits

  • One piece break apart strut clamp for EMT and Rigid conduit
  • Includes thread impression and captured screw

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized