Screw gun bracket, 16" stud spacing

Item #: 0013285

Cat #: SGB16A

UPC: 782856348733

$ 9.02 EA
Company wide:
109 in stock
Documents & Guides
Screw Gun Bracket 16" Stud Spacing. Standard Packaging Quantity: 50.

Overview

Screw Gun Bracket 16" Stud Spacing. Standard Packaging Quantity: 50.

nVent Caddy Screw Gun Bracket can be pre-assembled by the contractor to allow for greater productivity at the job site Pre-set for studs widths

Also known as: 782856348733, SGB16A, CDYSGB16A, spreader bar

Features & Benefits

  • Can be pre-assembled by the contractor to allow for greater productivity at the job site
  • Pre-set for studs widths

Specifications

Material: Steel
Finish: Plain
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Plain