Strut Conduit Clamp, 1-Piece, 1/2", Steel, for EMT

Item #: 0013284

Cat #: SCH8

UPC: 782856252085

$ 1.03 EA
Clearance
Price good while supplies last
Company wide:
3,476 in stock
Documents & Guides
One Piece Strut Clamp. 1/2" EMT; -- Rigid. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.

Overview

One Piece Strut Clamp. 1/2" EMT; -- Rigid. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.

One-piece conduit clamp No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel

Also known as: 782856252085, SCH8, CDYSCH8, saddle straps

Features & Benefits

  • One-piece conduit clamp
  • No screws or bolts to drop
  • Requires only a screwdriver or nutdriver for installation
  • Fits into open side of strut channel

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1/2 in
Finish: Electrogalvanized
Material: Steel