Single Piece Strut Clamp for Cable/Conduit, 3.85"–4.5" OD, 4" EMT 4" Rigid

Item #: 0013283

Cat #: SCH72B

UPC: 782856252726

$ 12.34 EA
Company wide:
77 in stock
Documents & Guides
One Piece Strut Clamp, With Back Plate. 4" EMT; 4" Rigid. Static Load Limit: 350. Standard Packaging Quantity: 10.

Overview

One Piece Strut Clamp, With Back Plate. 4" EMT; 4" Rigid. Static Load Limit: 350. Standard Packaging Quantity: 10.

One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel

Also known as: 782856252726, SCH72B, CDYSCH72B

Features & Benefits

  • One-piece cable/conduit clamp with protective boot
  • No screws or bolts to drop
  • Requires only a screwdriver or nutdriver for installation
  • Fits into open side of strut channel
  • FM® Specification Tested (from 1/2" to 4" of EMT Conduit Size)

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized