Strut Conduit Clamp, Universal, 3" EMT, 3" Rigid, Steel/Zinc Plated

Item #: 0013281
Cat #: SCH56B
UPC: 782856252566
$ 8.01 EA
Company wide:
1,288 in stock
One Piece Strut Clamp, With Back Plate. 3" EMT; 3" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 25.

Overview

One Piece Strut Clamp, With Back Plate. 3" EMT; 3" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 25.
One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel
Also known as: 782856252566, SCH56B, CDYSCH56B

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)